This product requires certification to purchase.

Actuator Plate in White Glass

Geberit

Sigma70 Actuator Plate in White Glass

  • Fast #
  • Part #G115622SI1
  • Item #10075584
  • Manufacturer Part #115.622.SI.1
3.5 out of 5 Customer Rating
Brand image
Geberit

Sigma70 Actuator Plate in White Glass

  • Fast #
  • Part #G115622SI1
  • Item #10075584
  • Manufacturer Part #115.622.SI.1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable, high-quality safety glass
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma12(2x6) Concealed Tank, Sigma8 (2x4) Concealed Tank
Collection:
Sigma70
Color Finish Category:
Whites
Color Finish Name:
White Glass
Depth:
15/16 in
Handle Material:
Glass
Handle Type:
Button
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Glass
Product Type:
Actuator Plate
Width:
9-3/4 in