This product requires certification to purchase.

Dual Flush Actuator in Brushed Stainless Steel

This product has been replaced by

ACT PL SIGMA70 DUAL STAINLESS STEEL
Geberit ACT PL SIGMA70 DUAL STAINLESS STEEL
Manufacturer Part #115.622.FW.1
Geberit

Sigma70 Dual Flush Actuator in Brushed Stainless Steel

  • Fast #
  • Part #G115625FW1
  • Item #4782320
  • Manufacturer Part #115.625.FW.1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

ACT PL SIGMA70 DUAL STAINLESS STEEL
Geberit ACT PL SIGMA70 DUAL STAINLESS STEEL
Manufacturer Part #115.622.FW.1
Geberit

Sigma70 Dual Flush Actuator in Brushed Stainless Steel

  • Fast #
  • Part #G115625FW1
  • Item #4782320
  • Manufacturer Part #115.625.FW.1
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable stainless steel surface
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
Yes
BAA Compliant:
No
Brand Model Compatibility:
Geberit Sigma 2x4 Concealed Tank
CSA Certified:
No
Collection:
Sigma70
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
2/5
Handle Type:
Button
Installation Type:
Wall Mount
Length:
9-9/20
Material:
Stainless Steel
Material Type:
316 SS
Number of Handles:
No Handle
Product Type:
Flush Plate
Type:
Bathroom, Flush Plate
UL Listed:
No
WaterSense Labeled:
No
Width:
6-1/4