This product requires certification to purchase.

SHOW ACT PL SIGMA70 MATT BLACK PAINT

Geberit

Sigma70 SHOW ACT PL SIGMA70 MATT BLACK PAINT

  • Fast #
  • Part #G980151141
  • Item #10075621
  • Manufacturer Part #980.151.14.1
4.7 out of 5 Customer Rating
Brand image
Geberit

Sigma70 SHOW ACT PL SIGMA70 MATT BLACK PAINT

  • Fast #
  • Part #G980151141
  • Item #10075621
  • Manufacturer Part #980.151.14.1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NON-FUNCTIONING Surface mounted flush actuator plate for Geberit SHOWROOM displays
  • Dual flush for water savings
  • Durable, high-quality stainless steel
  • Includes mounting frame and hardware
  • With easy-to-clean coating
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma12(2x6) Concealed Tank, Sigma8 (2x4) Concealed Tank
Collection:
Sigma70
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15/16 in
Handle Material:
Stainless Steel
Handle Type:
Button
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Metal, Stainless Steel
Product Type:
Flush Plate
Width:
9-3/4 in