Wall Mount Glass Actuator Plate in Mirror
Sigma80 Wall Mount Glass Actuator Plate in Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spare part
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Sigma80
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mirror
- Depth:
- 1-17/20 in
- Installation Type:
- Wall Mount
- Length:
- 11-4/5 in
- Material:
- Glass
- Number of Handles:
- No Handle
- Product Type:
- Actuator Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-13/16 in