This product requires certification to purchase.

WC-CTRL ELO MAINS DUAL SIGMA 80 BL BLK

Geberit

Sigma80 WC-CTRL ELO MAINS DUAL SIGMA 80 BL BLK

  • Fast #
  • Part #G116090SG6
  • Item #9924024
  • Manufacturer Part #116.090.SG.6
3.7 out of 5 Customer Rating
Brand image
Geberit

Sigma80 WC-CTRL ELO MAINS DUAL SIGMA 80 BL BLK

  • Fast #
  • Part #G116090SG6
  • Item #9924024
  • Manufacturer Part #116.090.SG.6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Hygienic hands-free actuation
  • Programmable color LEDS
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Geberit Sigma 2x6 Concealed Tank
CSA Certified:
No
Collection:
Sigma80
Color Finish Category:
Blacks
Color Finish Name:
Black Glass
Depth:
3/8 in
Height:
6-9/50 in
Installation Type:
Wall Mount
Length:
9-11/16 in
Material:
Glass
Number of Handles:
No Handle
Power Source:
Electric
Proposition 65:
WARNING! THIS PRODUCT EXPOSES YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
No
WaterSense Labeled:
No
Width:
6-7/16 in