This product requires certification to purchase.

Carrier for Short Height White Lavatory Sink in Polished Chrome

Geberit

Sirius™ Carrier for Short Height White Lavatory Sink in Polished Chrome

  • Fast #
  • Part #G111490001
  • Item #3776218
  • Manufacturer Part #111.490.00.1
4.1 out of 5 Customer Rating
Brand image
Geberit

Sirius™ Carrier for Short Height White Lavatory Sink in Polished Chrome

  • Fast #
  • Part #G111490001
  • Item #3776218
  • Manufacturer Part #111.490.00.1
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires compatible wall-hung lavatory sink to complete installation.
  • Design freedom – choose a fixture from leading ceramic manufacturers
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • Improved accessibility – adjustable fixture height meets personal preference or ADA guidelines
  • Includes Geberit Duofix carrier frame, drainage elbow, mounting hardware
  • For installation in wood or steel stud walls, minimum 3-1/2 in depth
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Sirius™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Hardware Included:
Yes
Height:
32-7/25 in
Installation Type:
Wall Mount
Length:
47-1/4 in
Material:
Stainless Steel
Material Type:
316 SS
Product Type:
Carrier
Width:
19-3/4 in