SUPPORT BLOCK C/C SIGMA-8 2016
SUPPORT BLOCK C/C SIGMA-8 2016
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- UL Listed:
- No
- WaterSense Labeled:
- No