Support Block Hydraulic Servo Lifter for 2 x 6 Sigma Concealed Tank
Support Block Hydraulic Servo Lifter for 2 x 6 Sigma Concealed Tank
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 2 x 6 Sigma Concealed Tank
- CSA Certified:
- No
- Depth:
- 4-24/25 in
- Length:
- 3-47/50 in
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Product Type:
- Replacement Part
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in