24 in. Metal Cable Drain in ForeverShine PVD Brushed Nickel
TurnControl™ 24 in. Metal Cable Drain in ForeverShine PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 147-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
- No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
- Durable plastic piping
- Fits most tubs 17 to 24 in deep
- Includes rough-in piping and fittings, decorative trim and mounting hardware
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME A112.18.2
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit TurnControl™ Bath Drain
- CSA Certified:
- No
- Cable Length (ft):
- 2.25 ft
- Collection:
- TurnControl™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- ForeverShine PVD Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Flow Rate:
- 7 gpm
- Handle Material:
- Brass
- Handle Type:
- Twist
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Tub Mount
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 150 psi
- Tub Depth:
- 24 in
- UPC:
- 020535418231
- Width:
- 7 in