This product requires certification to purchase.

3-1/2 in. Brass Trim Kit in ForeverShine™ PVD Polished Nickel

Geberit

TurnControl™ 3-1/2 in. Brass Trim Kit in ForeverShine™ PVD Polished Nickel

  • Fast #
  • Part #G151551IB1
  • Item #3611237
  • Manufacturer Part #151.551.IB.1
5 out of 5 Customer Rating
Brand image
Geberit

TurnControl™ 3-1/2 in. Brass Trim Kit in ForeverShine™ PVD Polished Nickel

  • Fast #
  • Part #G151551IB1
  • Item #3611237
  • Manufacturer Part #151.551.IB.1
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1637
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For all Geberit Turn Control™ BWO rough-in units (sold separately)
  • Not suitable with Push Control style Geberit drains
  • Durable all brass construction
  • Requires Certification

Specifications

Collection:
TurnControl™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-1/2 in
Drain Component Type:
Rough-In Kit
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Length:
7 in
Material:
Brass
Trim Ring:
No
UL Listed:
No
UPC:
020535453102
Width:
6 in