3-1/2 in. Plastic Overflow Drain Trim Kit in Alpine White
TurnControl™ 3-1/2 in. Plastic Overflow Drain Trim Kit in Alpine White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For all Geberit Turn Control™ BWO rough-in units (sold separately)
- Not suitable with Push Control style Geberit drains
- Durable, high-quality plastic
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Collection:
- TurnControl™
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Diameter:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Plastic
- Material Type:
- ABS
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 020535478105
- Width:
- 6