This product requires certification to purchase.

3-1/2 in. Plastic Overflow Drain Trim Kit in Polished Chrome

Geberit

TurnControl™ 3-1/2 in. Plastic Overflow Drain Trim Kit in Polished Chrome

  • Fast #
  • Part #G151550211
  • Item #3611326
  • Manufacturer Part #151.550.21.1
4.9 out of 5 Customer Rating
Brand image
Geberit

TurnControl™ 3-1/2 in. Plastic Overflow Drain Trim Kit in Polished Chrome

  • Fast #
  • Part #G151550211
  • Item #3611326
  • Manufacturer Part #151.550.21.1
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1637
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For all Geberit Turn Control™ BWO rough-in units (sold separately)
  • Not suitable with Push Control style Geberit drains
  • Durable, high-quality plastic
  • Requires Certification

Specifications

Automatic Shut-Off:
No
BAA Compliant:
No
Collection:
TurnControl™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/2 in
Drain Component Type:
Rough-In Kit
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Material:
Plastic
Trim Ring:
No
UL Listed:
No
UPC:
020535452907