3-1/2 in. Brass Trim Kit in ForeverShine™ PVD Brushed Nickel

You last purchased this on
 
Geberit

TurnControl™ 3-1/2 in. Brass Trim Kit in ForeverShine™ PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

TurnControl™ 3-1/2 in. Brass Trim Kit in ForeverShine™ PVD Brushed Nickel

  • Fast #
  • Part #G151551ID1
  • Item #3611256
  • Manufacturer Part #151.551.ID.1
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not suitable with Push Control style Geberit drains
  • Durable all brass construction
  • For all Geberit Turn Control™ BWO rough-in units (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
D52
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Collection:
TurnControl™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-1/2 in
Drain Opening:
2-1/2 in
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
4-19/50 in x 3-1/4 in x 3-63/100 in
Overflow Included:
No
Product Type:
Trim Kit
Style:
Traditional
Trim Only:
Yes
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1 lb