*CVR* 1.6 ACT PL TWINLI
Twinline *CVR* 1.6 ACT PL TWINLI
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Twinline Concealed Tank
- Collection:
- Twinline
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome
- Handle Material:
- Glass
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Flush Plate
- Type:
- G115899JQ1
- UL Listed:
- No
- WaterSense Labeled:
- No