Pneumatic Flush Button in Polished Chrome
Type 01 Pneumatic Flush Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Remote mounted flush actuator button for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes rough-in box and hardware
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Sigma 2x4 Concealed Tank
- CSA Certified:
- No
- Collection:
- Type 01
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/4 in
- Diameter:
- 5 in
- Handle Material:
- Plastic
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- No Handle
- Product Type:
- Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in