REMT FLUSH ACT TYPE 10 PN DUAL C/ACTR
Type 01 REMT FLUSH ACT TYPE 10 PN DUAL C/ACTR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Remote mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
- With easy-to-clean coating
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Sigma8(2x4) Concealed Tank
- Collection:
- Type 01
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/4 in
- Handle Material:
- Plastic
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Flush Button
- Width:
- 3-3/4 in