This product requires certification to purchase.

Flush Plate in Brushed Stainless Steel

Geberit

Type 10 Flush Plate in Brushed Stainless Steel

  • Fast #
  • Part #G116035SN1
  • Item #4720305
  • Manufacturer Part #116.035.SN.1
3.8 out of 5 Customer Rating
Brand image
Geberit

Type 10 Flush Plate in Brushed Stainless Steel

  • Fast #
  • Part #G116035SN1
  • Item #4720305
  • Manufacturer Part #116.035.SN.1
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel, Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Surface mounted flush actuator plate for Geberit concealed urinal systems
  • Hygienic hands-free actuation
  • Durable stainless steel surface
  • Includes mounting frame and hardware
  • Low consumption up to 0.5 gpf for water savings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
ASTM:
No
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B125.3
Collection:
Type 10
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel, Polished Stainless Steel
Depth:
1/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
GSA Approved:
No
Height:
5-11/100 in
IAPMO Listed:
No
Length:
5-1/8 in
Material:
Stainless Steel
NSF Certified:
No
Number of Pieces:
1 Piece
Power Source:
Battery
Volts:
4.5V
WaterSense Labeled:
No
Width:
5-1/8 in