SHW ACTR REMT FL ACT TYPE 10 INFRARED
Type 10 SHW ACTR REMT FL ACT TYPE 10 INFRARED
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NON-FUNCTIONING Surface mounted flush actuator plate for Geberit SHOWROOM displays
- Dual flush for water savings
- Durable, high-quality stainless steel
- With easy-to-clean coating
- Hygeinic Touch Free
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Sigma12(2x6) Concealed Tank, Omega12(2x6) Concealed Tank
- Collection:
- Type 10
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3/32 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Touch-Free
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Metal, Stainless Steel
- Product Type:
- Remote
- Width:
- 2-3/8 in