This product requires certification to purchase.

HANDLE SET FOR FLUSH VALVE TY212

Geberit

Type 212 HANDLE SET FOR FLUSH VALVE TY212

  • Fast #
  • Part #G244844001
  • Item #9431021
  • Manufacturer Part #244.844.00.1
5 out of 5 Customer Rating
Brand image
Geberit

Type 212 HANDLE SET FOR FLUSH VALVE TY212

  • Fast #
  • Part #G244844001
  • Item #9431021
  • Manufacturer Part #244.844.00.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spare part for Geberit installation system
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Sigma, Omega
Collection:
Type 212
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Global
WaterSense Labeled:
No