FLUSH VALVE DUAL F SV TYP 290 SPARE
Type 290 FLUSH VALVE DUAL F SV TYP 290 SPARE
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Geberit flush valve of floor standing toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Type 290
- Handle Type:
- Button
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Repair Part
- UL Listed:
- No
- WaterSense Labeled:
- No