Flush Plate 111.625.00.1 In Wall Urinal
Type 30 Flush Plate 111.625.00.1 In Wall Urinal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed urinal systems
- Low consumption up to 0.5 gpf for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Duofix Urinal Concealed Carrier
- CSA Certified:
- CSA B125.3
- Collection:
- Type 30
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Matte Chrome
- Depth:
- 1/4 in
- Diameter:
- 5-1/8 in
- Handle Material:
- Plastic
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- No Handle
- Product Type:
- Actuator Plate
- UL Listed:
- No
- WaterSense Labeled:
- No