URINAL SYPHONIC TRAP WITH VERTICAL OUTLET AND SEAL
URINAL SYPHONIC TRAP WITH VERTICAL OUTLET AND SEAL
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 3-27/50 in
- Installation Type:
- Wall Mount
- Length:
- 14-24/25 in
- Material:
- Plastic, Rubber
- Material Type:
- HDPE, EPDM
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in