Waste Fitting Outlet Bend for 111.798.00.1 and 111.597.00.1 Duofix Carrier Toilets
Waste Fitting Outlet Bend for 111.798.00.1 and 111.597.00.1 Duofix Carrier Toilets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 111.798.00.1 and 111.597.00.1 Duofix Carrier Toilets
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Bend