WC-CTRL INST SET W/PSU 12V
WC-CTRL INST SET W/PSU 12V
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hardwire transformer converts 85-240 VAC, 50-60 Hz to 4.1 VDC
- With connector for Geberit devices
- IP20 protection for peace-of-mind
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Product Type:
- Installation Set
- Proposition 65:
- WARNING! THIS PRODUCT EXPOSES YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Type:
- G115861006
- UL Listed:
- No
- WaterSense Labeled:
- No