This product requires certification to purchase.

18 x 5 in. Microfiber Mop (Case of 300)

Geerpres®

Adventex® 18 x 5 in. Microfiber Mop (Case of 300)

  • Fast #
  • Part #G4831
  • Item #9772595
  • Manufacturer Part #4831
5 out of 5 Customer Rating
Brand image
Geerpres®

Adventex® 18 x 5 in. Microfiber Mop (Case of 300)

  • Fast #
  • Part #G4831
  • Item #9772595
  • Manufacturer Part #4831
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The synthetic construction compatible with all disinfectants, including quats, chlorine and peroxides
  • Non-linting, USP 797 compliant
  • Patent #11045063
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4713
Collection:
Adventex®
Diameter:
5 in
Length:
18 in
Material:
Microfiber
Package Quantity:
Case of 300
Size:
18 in x 5 in
Width:
5 in