1 in. Cast Iron Threaded Diaphragm Valve
1 in. Cast Iron Threaded Diaphragm Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for particulate and abrasive media
- Various lining materials are available for a wide range of media
- Standard integral optical position indicator
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Cast Iron, Rubber
- Pressure Class:
- 125#, 150#
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 2-way
- Valve Size:
- 1 in
- Valve Type:
- Diaphragm Valve