This product requires certification to purchase.

Diaphragm 1/2, 1/4 and 3/8 in. EPDM Valve Repair Part

Gemu Valve

Diaphragm 1/2, 1/4 and 3/8 in. EPDM Valve Repair Part

  • Fast #
  • Part #G600008M3A
  • Item #7572549
  • Manufacturer Part #600008-M-3A
3.6 out of 5 Customer Rating
Brand image
Gemu Valve

Diaphragm 1/2, 1/4 and 3/8 in. EPDM Valve Repair Part

  • Fast #
  • Part #G600008M3A
  • Item #7572549
  • Manufacturer Part #600008-M-3A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Rubber
Material Type:
EPDM
Product Type:
Diaphragm
Valve Size:
1/2 in, 1/4 in, 3/8 in