Diaphragm 1/2, 3/4 and 3/8 in. EPDM Valve Repair Part
Diaphragm 1/2, 3/4 and 3/8 in. EPDM Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Diaphragm
- Valve Size:
- 1/2 in, 3/4 in, 3/8 in