This product requires certification to purchase.

3 x 9-1/4 x 9-1/4 in. 3-Compartment Foam Hinged Lid Container in White (Case of 100)

You last purchased this on
 
GEN

3 x 9-1/4 x 9-1/4 in. 3-Compartment Foam Hinged Lid Container in White (Case of 100)

Brand image
You last purchased this on
 
GEN

3 x 9-1/4 x 9-1/4 in. 3-Compartment Foam Hinged Lid Container in White (Case of 100)

  • Fast #
  • Part #GENHINGEDL3
  • Item #4632879
  • Manufacturer Part #GEN HINGEDL3
3.6 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Equipped to handle varied food temperatures
  • Reliable hinged lid and secure lock
  • Cater to a wide range of carryout and storage needs
  • Transport safe and easy to store
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
3 in
Length:
9-1/4 in
Material:
Foam
Package Quantity:
Case of 100
Width:
9-1/4 in



Ferguson Loader Loading animation for Ferguson.com