Medium Weight Plastic Fork, Knife, Spoon and Napkin Cutlery Kit in White (Case of 250)
Medium Weight Plastic Fork, Knife, Spoon and Napkin Cutlery Kit in White (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wrapped for sanitary dispensing
- All-in-one packaging
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Package Quantity:
- Case of 250
- Product Type:
- Cutlery Kit
- UPC:
- 011435146027