3-1/4 in. Tank to Bowl Bolt
3-1/4 in. Tank to Bowl Bolt
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 3-1/4 in
- Product Type:
- Tank to Bowl Bolt
- WaterSense Labeled:
- No