This product requires certification to purchase.

3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in., 1-1/16 in. and 1-1/8 in. Rubber O-Ring

Gene Rich

3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in., 1-1/16 in. and 1-1/8 in. Rubber O-Ring

  • Fast #
  • Part #GR60AP
  • Item #1806863
  • Manufacturer Part #R60AP
5 out of 5 Customer Rating
Brand image
Gene Rich

3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in., 1-1/16 in. and 1-1/8 in. Rubber O-Ring

  • Fast #
  • Part #GR60AP
  • Item #1806863
  • Manufacturer Part #R60AP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1-1/16 in, 1-1/8 in
Faucet Part Type:
O-Ring
Material:
Rubber