15kW Natural Gas & Propane Air-Cooled Standby Generator with Wi-Fi
This product has been replaced by
Manufacturer Part #7258
15kW Natural Gas & Propane Air-Cooled Standby Generator with Wi-Fi
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mobile Link Remote Monitoring. Allows you to monitor the status of your generator from anywhere in the world using a smartphone, tablet, or PC, for FREE. Easily access information, such as the current operating status and maintenance alerts.
Specifications
- Battery Size:
- 12V
- Decibel Rating (dB):
- 63 dB
- Frequency:
- 60
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28-3/5 in
- Horsepower:
- 60 hp
- Ignition System:
- Solid-state with Magneto
- Length:
- 48-1/2 in
- Origin:
- Domestic
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Battery, Gas
- Product Type:
- Air-Cooled Standby Generator
- Proposition 65:
- Y
- RPM:
- 3600
- UL Listed:
- Yes
- UPC:
- 696471074925
- Volts:
- 240V
- WIFI Enabled:
- Yes
- Watts:
- 15 kW
- Weight:
- 519 lb
- Width:
- 25-1/10 in