15kW Portable Generator
15kW Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- AMP:
- 64.5
- Battery Size:
- 12V
- CARB OTC LEED Compliant:
- No
- Capacity:
- 14.2 gal
- Frequency:
- 60
- Height:
- 36-1/2 in
- Ignition System:
- Electronic Ignition
- Length:
- 58-1/2 in
- Phase:
- Single Phase
- Portable:
- Yes
- Power Source:
- Battery, Gas
- Product Type:
- Portable Generator
- RPM:
- 3600
- UPC:
- 696471083705
- Volts:
- 120/240V
- Weight:
- 420 lb
- Width:
- 30-9/10 in