16-Circuit Load Center Automatic Transfer Switch
16-Circuit Load Center Automatic Transfer Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Honeywell 16-Circuit Load Center Automatic Transfer Switch is used to provide backup protection to selected circuits tied into your generator
- Transfer switch comes in a pre-wired, NEMA type-1 enclosure with weatherproof conduits for generator connections
- Conduits are each pre-wired for installation ease
- Use to back up selected circuits for essential circuit coverage
- Pre-wired external connection box with weatherproof conduit for generator connections
- NEMA 1 enclosure
- 30 ft. pre-wired conduit connects transfer switch to external box
- 2 ft. pre-wired conduit for moving circuits from the main panel to the transfer switch
Specifications
- AMP:
- 100
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Aluminum
- Volts:
- 120/240V