This product requires certification to purchase.

200A 277/480V Automatic Transfer Switch

Generac Power Systems

200A 277/480V Automatic Transfer Switch

  • Fast #
  • Part #GRTSW200K3
  • Item #7804874
  • Manufacturer Part #RTSW200K3
5 out of 5 Customer Rating
Brand image
Generac Power Systems

200A 277/480V Automatic Transfer Switch

  • Fast #
  • Part #GRTSW200K3
  • Item #7804874
  • Manufacturer Part #RTSW200K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service rated (RTSW) Generac Automatic Transfer Switches are housed in an aluminum NEMA/UL Type 3R enclosure with electrostatically applied powder coating.
  • Requires Certification

Documents


Specifications

AMP:
200
Portable:
No
Product Type:
Transfer Switch
UPC:
696471620481
Weight:
55 lb