3.3kW Portable Generator
This product has been replaced by
Manufacturer Part #71532
3.3kW Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PowerRush™ Advanced Technology? delivers over 50% more starting capacity allowing you to do more with less.
- TruePowerTM Technology provides clean, stable power ideal for sensitive electronics, tools and appliances?
- COsense® Technology: STOPS. ALERTS. SAVES. Powerful protection against hazardous carbon monoxide.
- Easy to Carry compact & lightweight design with built-in handle makes transportation easy.?
- Quiet Inverter Power reduces sound emissions and provides optimal performance.?
- PowerDial™ Choke, Run, Off: three operation settings integrated into one simple-to-use dial.?
- Economy Mode automatically adjusts engine speeds to save fuel and reduce sound emissions?
- USB ports to charge mobile devices?
- Parallel Ready to connect two GP3300i inverter generators for twice the power. (Parallel kit sold separately.)?
- Generator Status Lights visual alerts when unit is low on oil, overloaded or ready to use.?
Specifications
- AMP:
- 20.83
- Application:
- Outdoor
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 1.06 gal
- Color Finish Name:
- Orange, Black
- Height:
- 18-2/5 in
- Hertz:
- 60
- Horsepower:
- 4.422 hp
- Ignition System:
- Recoil
- Length:
- 22-1/5 in
- Origin:
- Global
- Phase:
- Single Phase
- Portable:
- Yes
- Power Source:
- Gas
- Product Type:
- Portable Generator
- Type:
- G7153
- UPC:
- 696471086263
- Volts:
- 120V
- WIFI Enabled:
- No
- Weight:
- 59.5 lb
- Width:
- 13-3/10 in