3.5W Portable Inverter Generator
3.5W Portable Inverter Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerrush™ advanced technology delivers over 50% more starting capacity allowing you to do more with less
- 50% Quieter for noise sensitive environments
- 25% Lighter reduces fatigue and improves portability
- True power™ technology provides clean, stable power ideal for sensitive electronics, tools and appliances
- Powerdial™ choke, run, off: three operation settings integrated into one simple-to-use dial
- Economy mode automatically adjusts engine speed to save fuel and reduce sound emissions
- USB ports charge mobile devices including smart phones and tablets
- Parallel ready connect two gp3500io inverter generators for twice the power
- Generator status lights alert when unit is low on oil, overloaded or ready to use
Specifications
- AMP:
- 25
- Height:
- 16-2/5 in
- Length:
- 19-3/10 in
- Portable:
- Yes
- Product Type:
- Portable Generator
- UPC:
- 696471072020
- Watts:
- 3500 W
- Weight:
- 74.3 lb
- Width:
- 16-9/10 in