3.9kW Propane Portable Generator
3.9kW Propane Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual Fuel - Runs on Gasoline or Liquid Propane Fuel for your convenience.
- 9-Hour Run Time - when running on gasoline and 11-Hour Runtime on 20lb LP tank when 50% of power is being used
- Reliable OHV Engine – 223cc with splash lubrication provides a long engine life
- Quiet Operation - Fully enclosed case reduces noise levels
- Electronic Safe - Provides clean, stable power ideal for sensitive electronics, tools, appliances, and equipment
- LP connector hose Included – 4ft LP tank connection
- Economy Switch - Reduces noise and fuel consumption when ON, increased starting watts when OF
- Covered Outlets & USB Ports - provide added protection from the environment and rugged working conditions with ability to charge mobile devices including smartphones and tablets
- COsense® Technology - STOPS, ALERTS, SAVES. Powerful protection against hazardous carbon monoxide
- Parallel Ready - Connect two iQ5200 DF inverter generators for twice the power (Parallel Kit #7668 sold separately)
Documents
Specifications
- AMP:
- 35.25
- Battery Size:
- 12V
- CARB OTC LEED Compliant:
- No
- Capacity:
- 3.2 gal
- Color Finish Name:
- Orange, Black
- Frequency:
- 60
- Fuel Type:
- Propane
- Height:
- 27-17/100 in
- Ignition System:
- Electric/Recoil Pull Start
- Length:
- 25-79/100 in
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Portable:
- Yes
- Power Source:
- Gas, Propane
- Product Type:
- Portable Generator
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 107 lb
- Width:
- 22-2/5 in