32kW Natural Gas & Propane Liquid-Cooled Standby Generator with Wi-Fi
32kW Natural Gas & Propane Liquid-Cooled Standby Generator with Wi-Fi
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 133
- Application:
- Commercial
- Battery Size:
- 12V
- Decibel Rating (dB):
- 58 Test (64 Run) dB
- Fuel Type:
- Natural Gas, Propane
- Height:
- 45-1/5
- Hertz:
- 60
- Ignition System:
- Auto Start
- Length:
- 83-2/5
- Origin:
- Domestic
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Battery, Gas
- Product Type:
- Liquid-Cooled Standby Generator
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- RPM:
- 1800
- Type:
- GXG03245ANAX
- UL Listed:
- Yes
- UPC:
- 696471103113
- Volts:
- 120/240V
- WIFI Enabled:
- Yes
- Width:
- 34