3kW Portable Generator
3kW Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ULTRA-QUIET - Advanced inverter technology and enclosure design provide optimal quiet performance
- POWERRUSH™ ADVANCED TECHNOLOGY - Delivers over 50% more starting capacity allowing you to do more with less (Increases electrical current upon demand; above rated output when starting electric motors)
- IDEAL FOR WORK OR PLAY - Durable steel enclosure, clean inverter power and easy portability make this the ideal generator for jobsites or recreational activities
- ELECTRIC START WITH POWERDIAL™ Start/Run/Stop - Three operation settings integrated into one simple-to-use dial (Battery Included)
- DIGITAL SMART LCD - Digital Wattage Meter, Run Time Remaining Display, Generator Status, Hour Meter and Fuel Level
- 30A TWIST LOCK OUTLET - Harness the full power of the generator
- USB PORTS - Charge mobile devices including smartphones and tablets
- ECONOMY MODE - Reduces noise and fuel consumption
- PARALLEL-READY - Connect two iQ3500 inverter generators for twice the power (Parallel Kit #7668 sold separately)
Documents
Specifications
- AMP:
- 25
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Orange, Black
- Height:
- 22-4/5 in
- Ignition System:
- Electric/Recoil Pull Start
- Length:
- 24-3/5 in
- Material:
- Steel
- Portable:
- Yes
- Power Source:
- Gas
- Product Type:
- Portable Generator
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3000 W
- Weight:
- 109.1 lb
- Width:
- 19-9/10 in