45kW 150A Non-Portable Generator
45kW 150A Non-Portable Generator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 150
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 4 qt
- Fuel Type:
- Natural Gas, Propane
- Height:
- 46-1/10 in
- Ignition System:
- Spark Ignition
- Length:
- 76-4/5 in
- Material:
- Aluminum
- Phase:
- Three Phase
- Portable:
- No
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- Yes
- UPC:
- 696471617047
- Volts:
- 120/240V
- Watts:
- 45 kW
- Weight:
- 1260 lb
- Width:
- 35 in