This product requires certification to purchase.

48kW Liquid-Cooled Standby Generator with Wi-Fi

Generac Power Systems

48kW Liquid-Cooled Standby Generator with Wi-Fi

  • Fast #
  • Part #GRD04833ADAL
  • Item #9533250
  • Manufacturer Part #RD04833ADAL
3.4 out of 5 Customer Rating
Brand image
Generac Power Systems

48kW Liquid-Cooled Standby Generator with Wi-Fi

  • Fast #
  • Part #GRD04833ADAL
  • Item #9533250
  • Manufacturer Part #RD04833ADAL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
200
Application:
Commercial
Battery Size:
12V
Capacity:
138.5 gal
Decibel Rating (dB):
65 Test (70 Run) dB
Frequency:
60
Height:
66 in
Horsepower:
85 hp
Ignition System:
Auto Start
Length:
95 in
Origin:
Domestic
Phase:
Single Phase
Portable:
No
Power Source:
Battery, Gas
Product Type:
Liquid-Cooled Standby Generator
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
RPM:
1800
UL Listed:
Yes
UPC:
696471079241
Volts:
120/240V
WIFI Enabled:
Yes
Weight:
2492 lb
Width:
35 in