GENERAC 7258 14KW AIR-COOLED STANDBY GENERATOR
GENERAC 7258 14KW AIR-COOLED STANDBY GENERATOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cellular connectivity, easy to use, whole house power backup, smart outage solution
- Requires Automatic Transfer Switch (Sold Separately)
- Keep your family comfortable and connected during power outages.
- Avoid the disruption of losing refrigeration, heating/cooling, lights and connectivity of your devices
- Generator that automatically detects an outage and delivers backup power to your home
- Electronic fuel & ignition control optimizes fuel use
- A more cost-efficient and lower emission back-up power solution^
- Built-in Cellular Connectivity allows you to monitor performance and control your generator with Mobile Link App
- Whether you're home or away. Provides real-time updates and maintenance alerts right on your device.*
- Oil level sensors monitor oil level to help ensure generator readiness
Specifications
- AMP:
- 58
- Decibel Rating (dB):
- 65 dB
- Frequency:
- 60
- Fuel Type:
- Propane, Natural Gas
- Height:
- 30-7/10 in
- Length:
- 46-2/5 in
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Battery
- Product Type:
- Standby Generator
- Proposition 65:
- Y
- RPM:
- 3600
- UL Listed:
- Yes
- UPC:
- 696471103700
- Volts:
- 120/240V
- WIFI Enabled:
- Yes
- Watts:
- 14000 W
- Width:
- 26-3/10 in