This product requires certification to purchase.

Generac 7329 28000 Watt Air-Cooled Dual Fuel (Liquid Propane/Natural Gas) Home Standby Generator 200A Automatic Transfer Switch & Ecobee by Generac Thermostat Included

Generac Power Systems

Generac 7329 28000 Watt Air-Cooled Dual Fuel (Liquid Propane/Natural Gas) Home Standby Generator 200A Automatic Transfer Switch & Ecobee by Generac Thermostat Included

  • Fast #
  • Part #GEN7329
  • Item #14099983
  • Manufacturer Part #7329
4.8 out of 5 Customer Rating
Brand image
Generac Power Systems

Generac 7329 28000 Watt Air-Cooled Dual Fuel (Liquid Propane/Natural Gas) Home Standby Generator 200A Automatic Transfer Switch & Ecobee by Generac Thermostat Included

  • Fast #
  • Part #GEN7329
  • Item #14099983
  • Manufacturer Part #7329
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Whole House Protection: Keep your family comfortable and connected during power outages. Avoid the disruption of losing refrigeration, heating/cooling, lights and connectivity of your devices with a home standby generator that automatically detects an outage and delivers backup power to your home
  • Requires Certification
Dimensions & Measurements
Height
30-11/16 in
Length
46-3/8 in
Weight
648 lb
Width
26-5/16 in
Characteristics & Features
Hertz
60
Proposition 65
Y
WIFI Enabled
Yes
Electrical & Operational Information
AMP
125
Fuel Type
Natural Gas, Propane
Phase
Single Phase
RPM
3600
Volts
120/240V
Warranty & Product Information
Application
Residential
Origin
Domestic
Type
G20655
UPC
696471104769