This product requires certification to purchase.

6.5kW 49ST Portable Generator

Generac Power Systems

GP Series 6.5kW 49ST Portable Generator

  • Fast #
  • Part #G7690
  • Item #9009316
  • Manufacturer Part #7690
4.5 out of 5 Customer Rating
Brand image
Generac Power Systems

GP Series 6.5kW 49ST Portable Generator

  • Fast #
  • Part #G7690
  • Item #9009316
  • Manufacturer Part #7690
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
27.1, 54.2
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
6.9 gal
Collection:
GP Series
Fuel Type:
Natural Gas
Height:
26-1/2 in
Length:
27-1/5 in
Material:
Metal
Portable:
Yes
Power Source:
Gas
Product Type:
Portable Generator
RPM:
3600
Tool Type:
Generator
UL Listed:
No
UPC:
696471075816
Volts:
120/240V
Watts:
6500 W
Weight:
172 lb
Width:
27 in