48kW Liquid-Cooled Standby Generator
Protector® 48kW Liquid-Cooled Standby Generator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- True power™ technology delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
- Generac designed & built engine - Generac designed & built engine purpose-built exclusively for generators, in Wisconsin, USA
- Utilizes the first in class, dual-valve ultra-low pressure FUEL™ delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency in all temperature ranges and elevations
- The engine consumes 25% less FUEL™ than previous engines, is capable of operating at the lowest FUEL™ pressure in the industry at 3.5” of water column while still providing excellent motor starting capability
- 18” offset -? Generators can be installed just 18” from a structure - Ideal for tight lot lines or other space constraints
- Tough, durable all-aluminum enclosures - Our RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminum perfect for all weather conditions
- Protector units are shielded from the inside out - A durable coating protects the internal frame from rust
- Quiet-Test™ self-test mode - Runs at a lower, quieter RPM for a five or twelve minute test, to ensure the system is running properly while consuming less FUEL™
- Quiet-test self-test mode can be programmed to run weekly, bi-weekly, or monthly
- Mobile link™ connectivity - Comes standard with all Protector Series generators
Specifications
- Application:
- Commercial, Residential
- Collection:
- Protector®
- Fuel Type:
- Natural Gas, Propane
- Height:
- 46 in
- Length:
- 83-1/25 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Electric, Gas
- Product Type:
- Liquid-Cooled Standby Generator
- RPM:
- 1800
- UL Listed:
- Yes
- UPC:
- 696471078114
- Volts:
- 240V
- Watts:
- 48 kW
- Weight:
- 1555 lb
- Width:
- 35 in