This product requires certification to purchase.

Whole House Surge Protective Device

Generac Power Systems

Whole House Surge Protective Device

  • Fast #
  • Part #G7409
  • Item #11756642
  • Manufacturer Part #7409
5 out of 5 Customer Rating
Brand image
Generac Power Systems

Whole House Surge Protective Device

  • Fast #
  • Part #G7409
  • Item #11756642
  • Manufacturer Part #7409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Generac Whole House Surge Protector 120/240-Volts Single Split Phase
  • Protection from Voltage Transients and Power Surges
  • Pre Wired with 24-Inches of 12-Gauge Wire
  • Installs Indoors or Outdoors
  • Meets 2020 NEC Surge Protective Device Requirement
  • SPD Type 1 Device can also be used in Type 2 Applications
  • Line to Line and Line to Neutral Protection
  • UL1449 Listed Device
  • Generac 2-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Height
2-63/100 in
Length
4-63/100 in
Weight
.85 lb
Width
4 in
Characteristics & Features
Color Finish Name
Grey
Electrical & Operational Information
AMP
50
Volts
120/240V
Warranty & Product Information
Type
G7409
UL Listed
Yes