12 in. Pressure Switch
This product has been replaced by
Manufacturer Part #SWP60305
12 in. Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- OL Plus Series
- FM Approved:
- No
- Length:
- 12 in
- Pressure - Maximum:
- 18 psi
- Product Type:
- Pressure Switch
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 12 in