16-6/25 in. Riser Mounted Air Compressor
OL Plus Series 16-6/25 in. Riser Mounted Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL 1450-VDUR listed
- Oil-less piston compressor
- UL listed, pre-set pressure switch
- Fully automatic, direct drive
- ASME pressure safety valve
- Bubble tight air check valve
- Pre-wired & pre-tested
- Lifetime technical support
- Includes riser mounting bracket, 30" stainless steel flex hose & union
Documents
Specifications
- AMP:
- 1.8, 3.3
- Capacity:
- 320 gal
- Collection:
- OL Plus Series
- Horsepower:
- 1/6 hp
- Length:
- 16-6/25 in
- Pressure - Maximum:
- 60 psi
- Product Type:
- Air Compressor
- UL Listed:
- UL 1450
- Volts:
- 115/208/230V
- Weight:
- 29 lb
- Width:
- 12 in